Motion
UT2953L

MCR SAFETY
UT2953L

UltraTech® Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A4, HPPE Composite Liner
Mi Item #07841302
MFR #UT2953L
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
UT2953L

UltraTech® Cut Resistant Mechanics Gloves - Size Large, ANSI Cut Level A4, HPPE Composite Liner
Mi Item #07841302
MFR #UT2953L

Mfr description
UT2953L ULTRATECH MULTI-TASK KNIT LARGE
  • UltraTech™ Multi-task glove, UT2953, features a 13-salt and pepper HPPE/synthetic shell and red foam nitrile coated palm and fingers.
  • The padded palm provides impact and vibration reduction.
  • The exclusive TPR design provides excellent coverage for back of hand protection.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.45/each

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile Foam
  • Color
    Gray / Red
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Foam Coated Palm and Fingers
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE Composite
  • Manufacturer Upc Number
    045143632886
  • UPC_NO
    45143632930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)