Motion
70071730025 TR-802N/94242 VERSAFLO POWERED  AIR PURIFYING

3M
70071730025 TR-802N/94242 VERSAFLO POWERED AIR PURIFYING

3M™ Versaflo™ Powered Air Purifying Respirator Unit TR-802N/94242(AAD), Intrinsically Safe 1 EA/Case
Mi Item #07841423
MFR #70071730025 TR-802N/94242 VERSAFLO POWERED AIR PURIFYING
Price$1,461.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
70071730025 TR-802N/94242 VERSAFLO POWERED AIR PURIFYING

3M™ Versaflo™ Powered Air Purifying Respirator Unit TR-802N/94242(AAD), Intrinsically Safe 1 EA/Case
Mi Item #07841423
MFR #70071730025 TR-802N/94242 VERSAFLO POWERED AIR PURIFYING

Mfr description
70071730025 TR-802N/94242 VERSAFLO
  • For industrial/occupational use only. Not for consumer sale or use.Top of the line IS protection - The TR-800 is a PAPR blower rated at Division I for Classes I;II; and III under the most current UL standard (UL 60079; 6th Edition; 2013); More options for more tasks - Choose from particulate filters or gas and vapor combination cartridges for protection in a variety of environments; Work with ease - Intuitive; colored touchpoints plus visual and audible low flow indicators help make the TR-800 easy to use; Work at your own speed - Multiple airflow rates put you in control of your comfort; When clean is critical - Easy-to-clean belt and disposable breathing tube covers save time and effort; paving the way for more productivity.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,461.05/each

Specifications

Dimensions

  • Weight
    2.71 lb

Details

  • Battery Life
    4-8 hrs
  • Intrinsically Safe Standard
    Yes
  • Manufacturer Upc Number
    00076308942427
  • Mounting Type
    Belt-mounted
  • Product Types
    Respirator
  • Series/System Compatibility
    TR-Series
  • Standards Met
    NIOSH Approved
  • UPC_NO
    00076308942427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)