Motion
TMD02-2906-2

DUFF-NORTON
TMD02-2906-2

TMD02 Series 24 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 2 in. Stroke Linear Actuator with Limit Switch
Mi Item #07841817
MFR #TMD02-2906-2
Price$1,331.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD02-2906-2

TMD02 Series 24 V Direct Current (DC) Voltage, 250 lb Load Capacity, and 2 in. Stroke Linear Actuator with Limit Switch
Mi Item #07841817
MFR #TMD02-2906-2

Mfr description
TMD02-2906-2 ACTUATORS
  • Ideal for applications with light loads and limited space
  • Belt drive for quiet operation
  • Corrosion resistant housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,331.31/each

Specifications

Dimensions

  • Height
    4.75 in
  • Length
    7.66 in
  • Stroke
    2 in
  • Weight
    4.00 lb
  • Width
    3.25 in

Details

  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    250 lbs
  • ECCN
    EAR99
  • Input Voltage
    24 V
  • Limit Switches
    Optional
  • Load Capacity
    250 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    0.75 in/s
  • Static Load Capacity
    250 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)