Motion
17RA022
Air Motor - 2.30 hp, Free Speed 255 rpm, 103.0 cfm
MI ITEM #07841887
MFR #17RA022
List Price$11,665.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 2.30 hp, Free Speed 255 rpm, 103.0 cfm
MI ITEM #07841887
MFR #17RA022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,665.50/each for your price

Overview

Mfr description
17RA022 INGERSOLL-RAND MULTI-VANE MOTOR
  • The 17 Series has a spun gear, vane motor, equipped for high torque applications
  • It also features increased side loading capabilities and instant starting and reversing.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    2.30 hp
  • Rotation
    Reversible
  • Air Consumption
    103.0 cfm
  • Free Speed
    255 rpm
  • Starting Torque
    105 in
  • Stall Torque
    163.0 in
  • Speed @ Max Torque
    127.5 rpm
  • Overall Length
    13.06 in
  • Overall Width
    10.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text