Motion
6958-PB w/K44 EV 2ND

JEFFREY CHAIN
6958-PB w/K44 EV 2ND

Engineering Chain - 6958 / 6.0000 in Pitch, K-44 Attachment, Bent - Two Sides
Mi Item #07841944
MFR #6958-PB w/K44 EV 2ND
Price$339.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JEFFREY CHAIN
6958-PB w/K44 EV 2ND

Engineering Chain - 6958 / 6.0000 in Pitch, K-44 Attachment, Bent - Two Sides
Mi Item #07841944
MFR #6958-PB w/K44 EV 2ND

Mfr description
MS50142521 CHAIN 6958-PB SK W/K-44 ATTS
  • Made in USA
  • Supreme performance under high and shock loads
  • Major suppliers to many original equipment manufacturers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.03/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    6958 / 6.0000 in

Details

  • Attachment Link Number
    K-44
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    6958 / 6.000 in
  • Manufacturer Upc Number
    6623901256457
  • Number Of Holes
    8
  • Product Type
    Engineering Chain
  • UPC_NO
    6623901256457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)