Motion
6869-R w/K44 EV 2ND

JEFFREY CHAIN
6869-R w/K44 EV 2ND

Engineering Chain - 6869 / 6.0000 in Pitch, K-44 Attachment, Bent - Two Sides
MI ITEM #07841945
MFR #6869-R w/K44 EV 2ND
Price$467.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JEFFREY CHAIN
6869-R w/K44 EV 2ND

Engineering Chain - 6869 / 6.0000 in Pitch, K-44 Attachment, Bent - Two Sides
MI ITEM #07841945
MFR #6869-R w/K44 EV 2ND

Mfr description
MS50086266 CHAIN 6869-R SK CP&C W/OUTS
  • Made in USA
  • Supreme performance under high and shock loads
  • Major suppliers to many original equipment manufacturers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.23/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    6869 / 6.0000 in

Details

  • Attachment Link Number
    K-44
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    6869 / 6.000 in
  • Manufacturer Upc Number
    6623901251445
  • Number Of Holes
    8
  • Product Type
    Engineering Chain
  • UPC_NO
    6623901251445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)