Motion
6856-M w/K24 EV 2ND

JEFFREY CHAIN
6856-M w/K24 EV 2ND

Engineering Chain - 6856 / 6.0000 in Pitch, K-24 Attachment, Bent - Two Sides
MI ITEM #07841949
MFR #6856-M w/K24 EV 2ND
List Price$261.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JEFFREY CHAIN
6856-M w/K24 EV 2ND

Engineering Chain - 6856 / 6.0000 in Pitch, K-24 Attachment, Bent - Two Sides
MI ITEM #07841949
MFR #6856-M w/K24 EV 2ND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.06/ft for your price

Overview

Mfr description
MS50141876 CHAIN 6856-M SK
  • Made in USA
  • Supreme performance under high and shock loads
  • Major suppliers to many original equipment manufacturers
  • All Renold Chain’s manufacturing and assembly processes are monitored by Statistical Process Control (SPC) in conformance with ISO 9000 (BS 5750)Quality Systems
  • Renold chain has proven reliability in cement works around the world
  • Excellent value for money
  • Consistent overall tolerances make it ideal for conveying systems requiring precise alignment
  • Maximum chain strength and resistance to wear are achieved by strict control of the material specification, and by using state of the art heat treatment processes
  • Special materials selected for the unique combination of demands from the cement industry
  • Fatigue life is improved by maintaining precise fits and tolerances between the pins, bushes and side plates
  • Chain and sprocket life are optimised by the rigid control of pitch accuracy, resulting in excellent gearing, lower friction and reduced wear
  • Bush and roller life are maximised by controlling the concentricity of these components and careful selection and control of the heat treatment process
  • Breaking loads exceed the minimum international standards
  • Strict control of inner and outer plate clearances ensures effective lubricant penetration

Specifications

  • Engineering Chain Size & Pitch
    6856 / 6.0000 in
  • UPC_NO
    6623901506675
  • Attachment Link Number
    K-24
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
    4
  • Manufacturer Upc Number
    6623901506675
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    6856 / 6.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text