Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JEFFREY CHAIN
6864-SJ-R w/K443 EV 2ND

Engineering Chain - 6864 / 6.0000 in Pitch, K-443 Attachment, Bent - Two Sides
MI ITEM #07841950
MFR #6864-SJ-R w/K443 EV 2ND

Mfr description
100CTW421 CHAIN 6864-SJ-R
  • Made in USA
  • Supreme performance under high and shock loads
  • Major suppliers to many original equipment manufacturers
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    6864 / 6.0000 in

Details

  • Attachment Link Number
    K-443
  • Attachment Link Type
    Bent - Two Sides
  • Chain Number & Pitch
    6864 / 6.000 in
  • Manufacturer Upc Number
    6623901389216
  • Number Of Holes
    10
  • Product Type
    Engineering Chain
  • UPC_NO
    6623901389216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)