Motion
6684-R-SJ w/K443 EV 2ND

JEFFREY CHAIN
6684-R-SJ w/K443 EV 2ND

Engineering Chain - 6684 / 7.0000 in Pitch, K-443 Attachment, Bent - Two Sides
MI ITEM #07841951
MFR #6684-R-SJ w/K443 EV 2ND
List Price$587.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JEFFREY CHAIN
6684-R-SJ w/K443 EV 2ND

Engineering Chain - 6684 / 7.0000 in Pitch, K-443 Attachment, Bent - Two Sides
MI ITEM #07841951
MFR #6684-R-SJ w/K443 EV 2ND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$587.47/ft for your price

Overview

Mfr description
100CTZ761 CHAIN 6684-R-SJ
  • Made in USA
  • Supreme performance under high and shock loads
  • Major suppliers to many original equipment manufacturers
  • All Renold Chain’s manufacturing and assembly processes are monitored by Statistical Process Control (SPC) in conformance with ISO 9000 (BS 5750)Quality Systems
  • Renold chain has proven reliability in cement works around the world
  • Excellent value for money
  • Consistent overall tolerances make it ideal for conveying systems requiring precise alignment
  • Maximum chain strength and resistance to wear are achieved by strict control of the material specification, and by using state of the art heat treatment processes
  • Special materials selected for the unique combination of demands from the cement industry
  • Fatigue life is improved by maintaining precise fits and tolerances between the pins, bushes and side plates
  • Chain and sprocket life are optimised by the rigid control of pitch accuracy, resulting in excellent gearing, lower friction and reduced wear
  • Bush and roller life are maximised by controlling the concentricity of these components and careful selection and control of the heat treatment process
  • Breaking loads exceed the minimum international standards
  • Strict control of inner and outer plate clearances ensures effective lubricant penetration

Specifications

  • Engineering Chain Size & Pitch
    6684 / 7.0000 in
  • UPC_NO
    6623901389209
  • Attachment Link Number
    K-443
  • Attachment Link Type
    Bent - Two Sides
  • Number Of Holes
    10
  • Manufacturer Upc Number
    6623901389209
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    6684 / 7.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought