Motion
50090, LAPPING FILM, 15 MICRON, 4"X150'X 3" ASO (UPC# 00051111500903)

3M
50090, LAPPING FILM, 15 MICRON, 4"X150'X 3" ASO (UPC# 00051111500903)

3M™ Lapping Film 461X, 15.0 Micron Roll, 4 in x 150 ft x 3 in ASO, 4/Case
MI ITEM #07841955
MFR #50090, LAPPING FILM, 15 MICRON, 4"X150'X 3" ASO (UPC# 00051111500903)
List Price$262.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
50090, LAPPING FILM, 15 MICRON, 4"X150'X 3" ASO (UPC# 00051111500903)

3M™ Lapping Film 461X, 15.0 Micron Roll, 4 in x 150 ft x 3 in ASO, 4/Case
MI ITEM #07841955
MFR #50090, LAPPING FILM, 15 MICRON, 4"X150'X 3" ASO (UPC# 00051111500903)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.50/each for your price

Overview

Mfr description
50090, LAPPING FILM, 15 MICRON, 4"X150'X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Consistent cut rate, finish and life
  • Available in discs, sheets and rolls
  • Available in a variety of micron grades (5.0, 9.0, 15.0, and 30.0)

Specifications

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Overall Length
    150 ft
  • Overall Width
    4 in
  • Manufacturer Upc Number
    00051111500903
  • UPC_NO
    00051111500903
  • Weight
    2.101 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text