Motion
PF3W720-N03-A-MR

SMC CORP OF AMERICA
PF3W720-N03-A-MR

Pneumatic Flow Switch - 2 L/min to 16 L/min Flow Rate, Inline, 0 °C to 90 °C, 32 °F to 194 °F Temp Range, Connector Connection
Mi Item #07842010
MFR #PF3W720-N03-A-MR
Price$640.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W720-N03-A-MR

Pneumatic Flow Switch - 2 L/min to 16 L/min Flow Rate, Inline, 0 °C to 90 °C, 32 °F to 194 °F Temp Range, Connector Connection
Mi Item #07842010
MFR #PF3W720-N03-A-MR

Mfr description
PF3W720-N03-A-MR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.72/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/8 in NPT
  • Port 2 Size/Type
    3/8 in NPT
  • Weight
    280 g

Details

  • Accuracy
    ±3 %
  • Country of Origin
    JP
  • Display
    Digital
  • Electrical Connection
    Connector
  • Flow Rate Range
    2 L/min to 16 L/min
  • Fluid Comp
    Water or Coolant
  • Input Specification
    2 L/min to 16 L/min
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Temperature Range
    0 °C to 90 °C, 32 °F to 194 °F
  • Output Specification
    OUT2: NPN
  • Piping
    Inline
  • Piping Type
    Inline
  • Rated Flow Range
    2 L/min to 16 L/min
  • Series
    PF3W
  • Standards Met
    CE, IP65, RoHS, cULus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)