Motion
130R1008

DANFOSS VLT
130R1008

130R1008
Mi Item #07842106
MFR #130R1008
Price$770.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
130R1008

130R1008
Mi Item #07842106
MFR #130R1008

Mfr description
130R1008 EXTENDED WARRANTY (ONSITE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$770.63/each

Specifications

Details

  • Additional Details
    Extended Warranty Months: 72 Months
  • Max Horsepower
    2.0 hp
  • Min Horsepower
    0.50 hp
  • Motor Voltage
    208 to 240 V, 380 to 480 V
  • Product Type
    Drive Options & Accessories
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)