Motion
50TAC100CSUHPN7

NSK CORP, BEARING DIV
50TAC100CSUHPN7

NSK 50TAC100CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 50 mm Dia Bore, 100 mm OD, 20 mm W
Mi Item #07847610
MFR #50TAC100CSUHPN7
Price$1,811.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
50TAC100CSUHPN7

NSK 50TAC100CSUHPN7 HPS™ High Capacity Super Precision Ball Screw Support Bearing, 50 mm Dia Bore, 100 mm OD, 20 mm W
Mi Item #07847610
MFR #50TAC100CSUHPN7

Mfr description
50TAC100CSUHPN7 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,811.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    20 mm
  • Overall Length
    100 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ABEC 9

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176981173
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176981173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)