Motion
EHH25ATJE2S
Ball Valve - 1.0000 in Port, Brass Body
Mi Item #07847617
MFR #EHH25ATJE2S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 1.0000 in Port, Brass Body
Mi Item #07847617
MFR #EHH25ATJE2S

Mfr description
EHH25ATJE2S 1" 600 PSI BRASS
  • For automated applications requiring durable, yet economical brass
  • Pre-sized for clean water, air or light oil applications
  • Full port, sizes 1/4" to 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1.0000 in
  • Valve Size
    1.0000 in

Details

  • Body Material
    Brass
  • Body Style
    2 Piece
  • Product Types
    Lead-Free Ball Valve
  • Seat Material
    RTFE;Viton
  • Series
    EHH
  • Stem Material
    Nickel Plated Brass
  • Thread Type
    FNPT
  • Type
    Lead-Free Ball Valve
  • UPC_NO
    649848075889
  • Voltage
    24 to 240 V ac, 24 to 135 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)