Overview
Mfr description
EHH28ATJE3S 2" 600 PSI BRASS
- For automated applications requiring durable, yet economical brass
- Pre-sized for clean water, air or light oil applications
- Full port, sizes 1/4" to 4"
- ISO 5211 direct mounting
- RTFE seats, PTFE/Viton stem seals
- 600 psi WOG
- Temperature range: -20°F to 370°F
- Uses DE and MA Series electric actuators and are available with 115V AC, 220V AC, 24V AC/DC, 12V DC
- Can be configured for modulating or fail-safe functions
- Manufacturer: DynaQuip Controls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data