Motion
E2S25AJJE2S
Dynaquip E2S Series Two-Piece Stainless Steel Ball Valve—Electric Automated
MI ITEM #07847651
MFR #E2S25AJJE2S
Your Price$1,196.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dynaquip E2S Series Two-Piece Stainless Steel Ball Valve—Electric Automated
MI ITEM #07847651
MFR #E2S25AJJE2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,196.01/each(List $1,391.68)

Overview

Mfr description
E2S25AJJE2S 1" 1000 PSI SS
  • For automated applications requiring corrosion-resistant stainless steel (CF8M)
  • Full port, sizes 1/4" to 3"
  • ISO 5211 direct mounting
  • RTFE seats/ PTFE/Viton stem seals
  • Bottom loaded stem
  • 1,000 psi WOG
  • Temperature range: -4°F to 392°F
  • Uses DE, MA and JE Series electric actuators with 115V AC, 220V AC, 24V AC/DC, 12V DC
  • Can be configured for modulating or fail-safe functions
  • Manufacturer: DynaQuip Controls

Specifications

  • Voltage
    24 to 240 V ac/dc
  • Body Style
    2 Piece
  • Product Types
    Electric Automated Ball Valve
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    RTFE;PTFE
  • Valve Size
    1.0000 in
  • UPC_NO
    649848075667
  • Type
    Electric Automated Ball Valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text