Motion
E2S26AJJE2S
E2S26AJJE2S
MI ITEM #07847652
MFR #E2S26AJJE2S
List Price$1,529.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E2S26AJJE2S
MI ITEM #07847652
MFR #E2S26AJJE2S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,529.55/each for your price

Overview

Mfr description
E2S26AJJE2S 1 1/4" 1000 PSI SS
  • For automated applications requiring corrosion-resistant stainless steel (CF8M)
  • Full port, sizes 1/4" to 3"
  • ISO 5211 direct mounting
  • RTFE seats/ PTFE/Viton stem seals
  • Bottom loaded stem
  • 1,000 psi WOG
  • Temperature range: -4°F to 392°F
  • Uses DE, MA and JE Series electric actuators with 115V AC, 220V AC, 24V AC/DC, 12V DC
  • Can be configured for modulating or fail-safe functions
  • Manufacturer: DynaQuip Controls

Specifications

  • UPC_NO
    649848075674

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text