Overview
Mfr description
E2S2AAJJE15T 3" 1000 PSI SS
- For automated applications requiring corrosion-resistant stainless steel (CF8M)
- Full port, sizes 1/4" to 3"
- ISO 5211 direct mounting
- RTFE seats/ PTFE/Viton stem seals
- Bottom loaded stem
- 1,000 psi WOG
- Temperature range: -4°F to 392°F
- Uses DE, MA and JE Series electric actuators with 115V AC, 220V AC, 24V AC/DC, 12V DC
- Can be configured for modulating or fail-safe functions
- Manufacturer: DynaQuip Controls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data