Motion
SBP5-ADAPTER NEMA 143/145TC-38.0-NO

NEXEN GROUP
SBP5-ADAPTER NEMA 143/145TC-38.0-NO

Spring Engaged Servomotor Brake - SBP 05 Series, Spring Engaged Actuated, 1.4961 in | 38 mm Input Shaft Diameter, 0.8750 in, 22.23 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #07847841
MFR #SBP5-ADAPTER NEMA 143/145TC-38.0-NO
Price$4,453.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP5-ADAPTER NEMA 143/145TC-38.0-NO

Spring Engaged Servomotor Brake - SBP 05 Series, Spring Engaged Actuated, 1.4961 in | 38 mm Input Shaft Diameter, 0.8750 in, 22.23 mm Output Shaft Diameter, 10000 rpm Max, Black Anodized Finish
Mi Item #07847841
MFR #SBP5-ADAPTER NEMA 143/145TC-38.0-NO

Mfr description
964938-SERVO BRAKE, BORE SIZE 38 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,453.29/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    38 mm
  • Frame Size
    145TC, NEMA 143TC
  • Input Bore Diameter
    1.4961 in | 38 mm
  • Input Pilot O.D.
    7.0870 in | 180 mm
  • Input Shaft Diameter
    1.4960 in
  • Length
    5.5310 in
  • Output Pilot O.D.
    7.0870 in
  • Output Shaft Diameter
    0.8750 in, 22.23 mm
  • Output Shaft Length
    2.1260 in
  • Pilot Diameter
    7.0870 in, 180 mm
  • Weight
    16.6 lbs

Details

  • Actuation
    Spring Engaged
  • Additional Details
    For Control Valves | See Accessories
  • Bore Style
    Machined Bore with Clamp Collar and no Keyway
  • Bore Type
    Straight
  • Combination Type
    Brake
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Anodized
  • Frame Type
    NEMA
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    10000 rpm
  • Model
    SBP 05
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Overhung Load Capacity
    1700 N, 382.175 lbf
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 05
  • Shaft Inertia
    0.00117 kg/m²
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    6180 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)