Motion
SBP7-35.0-079-114.3-13.5-200-35.0-N

NEXEN GROUP
SBP7-35.0-079-114.3-13.5-200-35.0-N

Spring Engaged Servomotor Brake - SBP 07 Series, Spring Engaged Actuated, 35 mm Input Shaft Diameter, 35 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish
Mi Item #07847860
MFR #SBP7-35.0-079-114.3-13.5-200-35.0-N
Price$5,380.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
SBP7-35.0-079-114.3-13.5-200-35.0-N

Spring Engaged Servomotor Brake - SBP 07 Series, Spring Engaged Actuated, 35 mm Input Shaft Diameter, 35 mm Output Shaft Diameter, 5000 rpm Max, Black Acrylic Paint Finish
Mi Item #07847860
MFR #SBP7-35.0-079-114.3-13.5-200-35.0-N

Mfr description
965031-SERVO BRAKE, BORE SIZE 35 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,380.45/each

Specifications

Dimensions

  • Backlash
    0
  • Bore Diameter
    35 mm
  • Input Bore Diameter
    35 mm
  • Input Pilot O.D.
    4.5000 in | 114.30 mm
  • Input Shaft Diameter
    1.3780 in
  • Length
    4.0280 in
  • Output Pilot O.D.
    4.5000 in
  • Output Shaft Diameter
    35 mm
  • Output Shaft Length
    3.1100 in
  • Pilot Diameter
    4.5000 in, 114.30 mm
  • Port Size
    1/8 NPT

Details

  • Actuation
    Spring Engaged
  • Additional Details
    Not Zero Backlash | Includes Quick Exhaust Valve For Improved Engagement Response | For Control Valves | See Accessories
  • Air Chamber Volume
    2.9800 in³
  • Approximate Engagement Response Time
    85 ms
  • Bore Style
    Machined Bore with Keyway
  • Bore Type
    Straight
  • Brake Air Chamber Volume When New
    2.9800 in³
  • Combination Type
    Brake
  • Coupling Type
    Set Screw
  • Drive Arrangement
    Flange
  • Engagement/Release
    Spring/Air
  • Finish
    Black Acrylic Paint
  • Function
    Brake
  • Max Pressure
    120.381 psi
  • Max Rpm
    5000 rpm
  • Max Static Brake Torque
    265.52
  • Min Static Brake Torque
    30 N-m
  • Minimum Release Pressure
    18.85 psi
  • Mounting Configuration
    Flange
  • Mounting Style
    Motor, Reducer
  • Open Or Enclosed Design
    Enclosed
  • Ratings
    RoHS | IP67
  • Restrictions
    Not Recommended For Cyclic Dynamic Braking
  • Series
    SBP 07
  • Shaft Inertia
    0.00333 kg/m²
  • Static Torque Capacity
    30 N-m
  • Temperature Range
    32 to 150 °F
  • Torsional Rigidity
    8543.85 in-lb/deg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)