Motion
KH1630

NTN
KH1630

Round Shaft Bushing - KH Series, 30 mm Overall Length
Mi Item #07847966
MFR #KH1630
Price$46.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KH1630

Round Shaft Bushing - KH Series, 30 mm Overall Length
Mi Item #07847966
MFR #KH1630

Mfr description
KH1630 LINEAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.68/each

Specifications

Dimensions

  • Overall Length
    30 mm

Details

  • Bearing Material
    Hardened Steel
  • Bushing Type
    Ball Bushing
  • Series
    KH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)