Motion
1LM025AFXK
25mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #07847985
MFR #1LM025AFXK
List Price$148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25mm Steel Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #07847985
MFR #1LM025AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.85/each for your price

Overview

Mfr description
1LM025AFXK

Specifications

  • Country of Origin
    USA
  • Outside Diameter
    75 mm
  • Series
    Solution
  • Weight
    0.78 lb
  • Material
    Steel
  • UPC_NO
    662786021817
  • Bore Diameter
    25 mm
  • Keyway Size
    8 mm
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text