Motion
CDUK32-15D-M9BL-XC34

SMC CORP OF AMERICA
CDUK32-15D-M9BL-XC34

CDUK32-15D-M9BL-XC34
MI ITEM #07848048
MFR #CDUK32-15D-M9BL-XC34
Price$186.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDUK32-15D-M9BL-XC34

CDUK32-15D-M9BL-XC34
MI ITEM #07848048
MFR #CDUK32-15D-M9BL-XC34

Mfr description
CDUK32-15D-M9BL-XC34
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.53/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    15

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Non-Rotating
  • Cylinder Style
    Compact
  • Magnet
    With Magnet
  • Mounting Type
    Free
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Non-Rotating
  • Seal Kit
    CU32D-PS
  • Series
    CU
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)