Motion
174507
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Tin Finish, 4 Flutes
MI ITEM #07848156
MFR #174507
Your Price$35.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap, Bottoming, Plug, Taper Chamfer, High Speed Steel, Tin Finish, 4 Flutes
MI ITEM #07848156
MFR #174507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.26/each(List $40.55)

Overview

Mfr description
174507 GT/VTD 1/4-28NF HTGP-TN H3 4FL

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Tin
  • Number Of Flutes
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text