Motion
K392-394-A-DY-W61C

FAG (SCHAEFFLER)
K392-394-A-DY-W61C

2.4375 in Bore, 110 mm OD, 22 mm Width
Mi Item #07848162
MFR #K392-394-A-DY-W61C
Price$112.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
K392-394-A-DY-W61C

2.4375 in Bore, 110 mm OD, 22 mm Width
Mi Item #07848162
MFR #K392-394-A-DY-W61C

Mfr description
K392-394-A-DY-W61C TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.44/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Outside Diameter
    110 mm
  • Overall Width
    22 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)