Motion
52234-MP
Thrust Bearing - Double-Direction, 150 mm Bore, 240 mm OD
Mi Item #07848179
MFR #52234-MP
Price$10,494.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Double-Direction, 150 mm Bore, 240 mm OD
Mi Item #07848179
MFR #52234-MP

Mfr description
52234-MP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,494.18/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    240 mm
  • Weight
    32.492 lbs

Details

  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Product Type
    Ball Thrust Bearings
  • Series
    522
  • Thrust Bearing Type
    Double-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)