Motion
53236-MP
Thrust Bearing - Single-Direction, 180 mm Bore, 250 mm OD
MI ITEM #07848189
MFR #53236-MP
Your Price$11,860.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 180 mm Bore, 250 mm OD
MI ITEM #07848189
MFR #53236-MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,860.24/each(List $14,232.29)

Overview

Mfr description
53236-MP

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    532
  • Manufacturer Product Page
  • Max Operating Temperature
    392 °F
  • Weight
    18.056 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text