Motion
54218
Thrust Bearing - Double-Direction, 75 mm Bore, 135 mm OD
MI ITEM #07848197
MFR #54218
List Price$3,211.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Double-Direction, 75 mm Bore, 135 mm OD
MI ITEM #07848197
MFR #54218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,211.22/each for your price

Overview

Mfr description
54218

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    542
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Weight
    6.676 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text