1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
54310
Thrust Bearing - Double-Direction, 40 mm Bore, 95 mm OD
MI ITEM #
07848199
MFR #
54310
Price
$1,329.87
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Thrust Bearings
FAG (SCHAEFFLER) 54310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
54310
Thrust Bearing - Double-Direction, 40 mm Bore, 95 mm OD
MI ITEM #
07848199
MFR #
54310
Mfr description
54310
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,329
.87
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
40 mm
Outside
Diameter
95 mm
Weight
4.167 lbs
Details
Manufacturer Product Page
Click here
Max Operating Temperature
302 °F
Product Type
Ball Thrust Bearings
Series
543
Thrust Bearing Type
Double-Direction
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items