Motion
54312
Thrust Bearing - Double-Direction, 50 mm Bore, 110 mm OD
MI ITEM #07848201
MFR #54312
Your Price$1,157.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Double-Direction, 50 mm Bore, 110 mm OD
MI ITEM #07848201
MFR #54312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,157.50/each(List $1,331.13)

Overview

Mfr description
54312

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Series
    543
  • Manufacturer Product Page
  • Max Operating Temperature
    302 °F
  • Weight
    5.56 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text