Motion
UC201
Ball Insert Bearing - 12 mm Bore Diam., 47 mm OD
Mi Item #07848205
MFR #UC201
Price$31.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 12 mm Bore Diam., 47 mm OD
Mi Item #07848205
MFR #UC201

Mfr description
UC201
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.39/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    47 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)