Motion
UC202-09
Ball Insert Bearing - 0.5625 in Bore Diam., 47 mm OD
Mi Item #07848208
MFR #UC202-09
Price$31.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.5625 in Bore Diam., 47 mm OD
Mi Item #07848208
MFR #UC202-09

Mfr description
UC202-09
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.5625 in
  • Outside Diameter  
    47 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)