Motion
UC203-11
Ball Insert Bearing - 0.6875 in Bore Diam., 47 mm OD
Mi Item #07848211
MFR #UC203-11
Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.6875 in Bore Diam., 47 mm OD
Mi Item #07848211
MFR #UC203-11

Mfr description
UC203-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.08/each

Specifications

Dimensions

  • Bore Diameter  
    0.6875 in
  • Outside Diameter  
    47 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)