Motion
UC204-12
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD
Mi Item #07848213
MFR #UC204-12
Price$32.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 0.7500 in Bore Diam., 47 mm OD
Mi Item #07848213
MFR #UC204-12

Mfr description
UC204-12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.56/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    47 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)