Motion
UC206
Ball Insert Bearing - 30 mm Bore Diam., 62 mm OD
Mi Item #07848219
MFR #UC206
Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 30 mm Bore Diam., 62 mm OD
Mi Item #07848219
MFR #UC206

Mfr description
UC206
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.27/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)