Motion
UC206-17
Ball Insert Bearing - 1.0625 in Bore Diam., 62 mm OD
Mi Item #07848220
MFR #UC206-17
Price$38.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.0625 in Bore Diam., 62 mm OD
Mi Item #07848220
MFR #UC206-17

Mfr description
UC206-17
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Outside Diameter  
    62 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)