Motion
UC207-23
Ball Insert Bearing - 1.4375 in Bore Diam., 72 mm OD
Mi Item #07848228
MFR #UC207-23
Price$40.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.4375 in Bore Diam., 72 mm OD
Mi Item #07848228
MFR #UC207-23

Mfr description
UC207-23
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.74/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Outside Diameter  
    72 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)