Motion
UC208
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD
Mi Item #07848229
MFR #UC208
Price$41.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 40 mm Bore Diam., 80 mm OD
Mi Item #07848229
MFR #UC208

Mfr description
UC208
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)