Motion
UC210
Ball Insert Bearing - 50 mm Bore Diam., 90 mm OD
Mi Item #07848236
MFR #UC210
Price$58.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 50 mm Bore Diam., 90 mm OD
Mi Item #07848236
MFR #UC210

Mfr description
UC210
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.84/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)