Motion
UC212
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD
Mi Item #07848245
MFR #UC212
Price$102.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD
Mi Item #07848245
MFR #UC212

Mfr description
UC212
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.34/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)