Motion
UC212-37
Ball Insert Bearing - 2.3125 in Bore Diam., 110 mm OD
Mi Item #07848247
MFR #UC212-37
Price$117.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 2.3125 in Bore Diam., 110 mm OD
Mi Item #07848247
MFR #UC212-37

Mfr description
UC212-37
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.69/each

Specifications

Dimensions

  • Bore Diameter  
    2.3125 in
  • Outside Diameter  
    110 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)