Motion
UC215-48
Ball Insert Bearing - 3.0000 in Bore Diam., 130 mm OD
Mi Item #07848262
MFR #UC215-48
Price$265.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3.0000 in Bore Diam., 130 mm OD
Mi Item #07848262
MFR #UC215-48

Mfr description
UC215-48
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.45/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    130 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)