Motion
UC217-52
Ball Insert Bearing - 3.2500 in Bore Diam., 150 mm OD
Mi Item #07848268
MFR #UC217-52
Price$413.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 3.2500 in Bore Diam., 150 mm OD
Mi Item #07848268
MFR #UC217-52

Mfr description
UC217-52
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Outside Diameter  
    150 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)