Specifications
Dimensions
- Bore Diameter2-1/2 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesUCF
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)