Motion
UCT205-16-J7

FAG (SCHAEFFLER)
UCT205-16-J7

Take-Up Ball Bearing Unit - 1 in Bore
Mi Item #07848504
MFR #UCT205-16-J7
Price$59.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
UCT205-16-J7

Take-Up Ball Bearing Unit - 1 in Bore
Mi Item #07848504
MFR #UCT205-16-J7

Mfr description
UCT205-16-J7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.11/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width
    1.3125
  • Weight
    1742 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T205
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCT205-16-J7
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)