Motion
UCT207-J7
Take-Up Ball Bearing Unit - 35 mm Bore
Mi Item #07848513
MFR #UCT207-J7
Price$72.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 35 mm Bore
Mi Item #07848513
MFR #UCT207-J7

Mfr description
UCT207-J7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.78/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    1.6875
  • Weight
    3,545 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T207
  • Manufacturer Catalog Number
    UCT207-J7
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)