Motion
UCT210-J7
Take-Up Ball Bearing Unit - 50 mm Bore
Mi Item #07848524
MFR #UCT210-J7
Price$150.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - 50 mm Bore
Mi Item #07848524
MFR #UCT210-J7

Mfr description
UCT210-J7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.03/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width
    2.0625
  • Weight
    5.732 lbs

Details

  • Country of Origin
    US
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    T210
  • Manufacturer Catalog Number
    UCT210-J7
  • Product Type
    Take-Up Ball Bearing Units
  • Spec Sheet
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)