Motion
UK208
35 mm Bore Diam., 80 mm OD, 46 mm Width
Mi Item #07848548
MFR #UK208
Price$85.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35 mm Bore Diam., 80 mm OD, 46 mm Width
Mi Item #07848548
MFR #UK208

Mfr description
UK208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.57/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    80 mm
  • Overall Width
    46 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)