Motion
UK209
40 mm Bore Diam., 85 mm OD, 50 mm Width
Mi Item #07848549
MFR #UK209
Price$94.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore Diam., 85 mm OD, 50 mm Width
Mi Item #07848549
MFR #UK209

Mfr description
UK209
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    50 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)