Motion
UK213
60 mm Bore Diam., 120 mm OD, 65 mm Width
Mi Item #07848553
MFR #UK213
Price$226.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60 mm Bore Diam., 120 mm OD, 65 mm Width
Mi Item #07848553
MFR #UK213

Mfr description
UK213
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.54/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    65 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)